
Circuit Breaker, CB Series, 7A, 1 Pole, 277/480V AC
Mfr # FAZ-D7/1-SP
Zoro # G612884729
product price: $20.69
/eaKey Features
Series
CB
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Current Limiting
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-D7/1-SP
Zoro #
G612884729
UPC #
15081639780
Country of Origin
Germany
Dimensions
Width
0.70 in
Depth
2.36 in
Height
3.15 in
Details
Item
Circuit Breaker
Series
CB
Amps
7A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Current Limiting
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Line/Load
Circuit Breaker Voltage
277/480 Volt AC
Standards
UL 1077, UL (Canada and US), CSA C22.2, CE
Interrupt Rating
10 KiloA
Description
277/480 VAC 50/60 Hz, 7 A, 1-Pole, 10 kA, 10 to 20 x Rated Current, Line/Load Terminal, DIN Rail Mount, D-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.