
Circuit Breaker, FAZ Series, 15A, 3 Pole, 277/480V AC
Mfr # FAZ-C15/3-RT
Zoro # G312884715
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Series
FAZ
Amps
15A
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Current Limiting
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FAZ-C15/3-RT
Zoro #
G312884715
UPC #
1508102165
Country of Origin
Germany
Dimensions
Width
2.09 in
Depth
2.36 in
Height
4.13 in
Details
Item
Circuit Breaker
Series
FAZ
Amps
15A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Current Limiting
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
14kA
Terminal Connection
Ring Tongue
Standards
UL 489, CSA C22.2
Circuit Breaker Voltage
277/480 Volt AC
Interrupt Rating
10 KiloA
Curve Type
C
Trip Type
Thermal Magnetic
Description
277/480 VAC 50/60 Hz, 15 A, 3-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, C-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.