
Circuit Breaker, FAZ Series, 20A, 1 Pole, 277V AC
Mfr # FAZ-D20/1-NA-SP
Zoro # G511897240
product price:Â $30.75
/eaKey Features
Series
FAZ
Amps
20A
AC Voltage Rating
277V AC
Circuit Breaker Type
Current Limiting
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-D20/1-NA-SP
Zoro #
G511897240
UPC #
1508163673
Country of Origin
Unknown
Dimensions
Width
0.70 in
Depth
5 in
Height
3.15 in
Details
Item
Circuit Breaker
Series
FAZ
Amps
20A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Current Limiting
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Terminal Connection
Screw
DC Voltage Rating
48V DC
Interrupt Rating
10 KiloA at 277 V AC (UL, CSA), 10 KiloA at 48 V DC (UL, CSA), 14 KiloA (UL, CSA)
Circuit Breaker Voltage
277 V AC at 50/60 Hertz, 48 V DC (UL/CSA)
Standards
UL 489, CSA C22.2, CCC
Description
277 VAC, 48 VDC, 20 A, 10 kA Interrupt Rating, 10 to 20 x Rated Current, 1-Pole, Screw Terminal, DIN Rail Mount, Current Limiting, Thermal Magnetic, Supplementary Protector 1 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.