EATON PLSM MINIATURE CIRCUIT BREAKER, MINIATURE CIRCUIT BREAKER, 16 A, SINGLE-POLE,

  • Mfr # PLSM-C16-MW

  • Zoro # G512920114


product price:  $180.80
/ea
Free Shipping & Returns

Key Features

Series
CB
Circuit Breaker Type
Miniature Circuit Breakers
Width
1 in
Depth
4 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLSM-C16-MW
Zoro #
G512920114
UPC #
1508242206
Country of Origin
Germany

Dimensions

Width
1 in
Depth
4 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Circuit Breaker Type
Miniature Circuit Breakers
Number of Poles
1
AC Voltage Rating
230V
Amps
16A
Curve Type
C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.