Zoro Homepage

EATON SERIES NZM COMPLETE MOLDED CASE CIRCUIT BREAKER, NZM1-FRAME, NZMB1, THERMA

  • Mfr # NZMB1-M80

  • Zoro # G412920115


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Molded Case Breakers
Width
6 in
Depth
4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NZMB1-M80
Zoro #
G412920115
UPC #
4015082657130
Country of Origin
Germany

Dimensions

Width
6 in
Depth
4 in
Height
4 in

Details

Item
Molded Case Circuit Breaker
Circuit Breaker Type
Molded Case Breakers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.