Electrical Enclosures, 150 mm H, 421 mm D, 296 mm W

  • Mfr # CI-43X-125/T-NA

  • Zoro # G910992584


product price:  $392.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
296 mm
Nominal Height
150 mm
Nominal Depth
421 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CI-43X-125/T-NA
Zoro #
G910992584
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
296 mm
Nominal Height
150 mm
Nominal Depth
421 mm

Details

Item
Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products