This item is Discontinued.

Moeller ILL MOM PB BLK-BZL FLSH WHT 120V 1NC C22S-DL-W-K10-120

ILL MOM PB BLK-BZL FLSH WHT 120V 1NC (Discontinued)

  • Mfr # C22S-DL-W-K10-120
  • Zoro # G212884709
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C22S-DL-W-K10-120
Zoro #
G212884709
UPC #
1508133459
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22.5 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Standards
DIN VDE 0600, IEC 60947, UL Listed, EN 60947, CSA Certified

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.