Zoro Homepage

Miniature Circuit Breaker, CB Series, 3A, 2 Pole

  • Mfr # FAZ-C3/2-RT

  • Zoro # G012920126


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-C3/2-RT
Zoro #
G012920126
UPC #
1508102077
Country of Origin
Germany

Dimensions

Width
3 in
Depth
5 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
3A
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breakers

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.