Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-Func 10" Spray Head EcoPerform Showerhead Polished Nickel

  • Mfr # S112EPNL

  • Zoro # G601233279


product price: $644.29
/ea
Free Shipping & Returns

Key Features

Length
13.0 in
Width
12.06 in
Height
4.0 in
Weight
4.13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S112EPNL
Zoro #
G601233279
UPC #
26508222072
Country of Origin
United States

Dimensions

Length
13.0 in
Width
12.06 in
Height
4.0 in

Details

Weight
4.13 lb
Finish
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.