
1-Function 3-5/8 Diameter Showerhead in Brushed Nickel
Mfr # 6399EP15BN
Zoro # G510331974
product price: $171.45
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
5.59 in
Width
4.41 in
Weight
0.6 lb
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6399EP15BN
Zoro #
G510331974
UPC #
26508376324
Country of Origin
China
Dimensions
Length
5.59 in
Width
4.41 in
Face Diameter
3-5/8 in
Depth
3.86 in
Details
Color
Silver
Weight
0.6 lb
Finish
Brushed Nickel
Flow Rate (GPM)
1.5 GPF (5.7 LPF)
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Lifeshine(r) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •One-function full spray
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.