
1.0 GPM Wand Kit in Chrome
Mfr # 199817
Zoro # G110403200
product price: $36.09
/eaKey Features
Finish
Chrome
Length
4.5 in
Color
Silver
Depth
2.2 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199817
Zoro #
G110403200
UPC #
26508333587
Country of Origin
China
Dimensions
Length
4.5 in
Depth
2.2 in
Width
3.5 in
Details
Finish
Chrome
Color
Silver
Application
Kitchen
Description
- •In Moen's chrome finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.