Zoro Homepage

10 Square Flat/Thin Rs Chr

  • Mfr # S1003

  • Zoro # G612414926


product price: $452.53
/ea
Free Shipping & Returns

Key Features

Length
11.61 in
Width
10.43 in
Finish
Chrome
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Depth
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1003
Zoro #
G612414926
UPC #
26508290538
Country of Origin
China

Dimensions

Length
11.61 in
Width
10.43 in
Depth
2.95 in

Details

Finish
Chrome
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •generously sized 10" diameter rainshower for exceptional water coverage
  • •one-function full rainshower
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.