10.13 in. Spot-resist brushed nickel Posi-TempR tub/shower

  • Mfr # P1282910SRN-03

  • Zoro # G715694560


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Width
8.13 in
Depth
5.5 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1282910SRN-03
Zoro #
G715694560
UPC #
26508390375
Country of Origin
Unknown

Dimensions

Width
8.13 in
Depth
5.5 in
Length
10.13 in

Details

Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Standards
Watersense Listed
Color
Nickel

Description

  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 4" diameter spray head
  • 5 1/2" tub spout length
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.