Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.5 In. 90 Degree Showerhead Kit

  • Mfr # S6340EPBL

  • Zoro # G814538949


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10.5 in
Width
9.5 in
Finish
Matte Black
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6340EPBL
Zoro #
G814538949
UPC #
26508382875
Country of Origin
China

Dimensions

Length
10.5 in
Width
9.5 in
Depth
4.13 in

Details

Color
Black
Finish
Matte Black
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • • matte black finish is the perfect complement to modern spaces
  • • 6" diameter spray head rainshower for exceptional water coverage
  • • advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • • one-function full spray
  • • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • • limited lifetime warranty
  • • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.