Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.5 In. Spout Kit In Matte Black

  • Mfr # 185818BL

  • Zoro # G214541938


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Black
Width
8.2 in
Length
10.5 in
Depth
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185818BL
Zoro #
G214541938
UPC #
26508381588
Country of Origin
China

Dimensions

Width
8.2 in
Length
10.5 in
Depth
2.9 in

Details

Finish
Matte Black
Color
Black

Description

  • • matte black finish is the perfect complement to modern spaces
  • • Manufactured in China
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.