Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.63 in. Diverter Knob Kit

  • Mfr # 197948BL

  • Zoro # G315694403


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
0.5 in
Width (In.)
7.25 in
Color
Black
Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197948BL
Zoro #
G315694403
UPC #
26508382721
Country of Origin
China

Dimensions

Depth (In.)
0.5 in
Width (In.)
7.25 in
Length
10.63 in

Details

Finish
Matte Black
Color
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • Manufactured in China
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.