Zoro Homepage

10.75 in. Escutcheon & Gasket Kit in Brushed Nickel

  • Mfr # 215545BG

  • Zoro # G715621405


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width
7.25 in
Color/Finish
Nickel
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215545BG
Zoro #
G715621405
UPC #
26508379790
Country of Origin
China

Dimensions

Width
7.25 in
Depth
0.5 in

Details

Finish
Brushed Nickel
Color/Finish
Nickel

Description

  • brushed nickel finish brings the warm look of stainless to your bath
  • Manufactured in China
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.