Zoro Homepage

10.8 in. Handle Kit in Brushed Nickel

  • Mfr # 215541BN

  • Zoro # G915675901


product price: $55.99
/ea

Key Features

Finish
Brushed Nickel
Overall Length
10.8 in
Overall Height
1.5 in
Color
Nickel
Overall Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215541BN
Zoro #
G915675901
UPC #
26508379714
Country of Origin
China

Dimensions

Overall Length
10.8 in
Overall Height
1.5 in
Overall Width
7.25 in

Details

Finish
Brushed Nickel
Color
Nickel

Description

  • brushed nickel finish brings the warm look of stainless to your bath
  • Manufactured in China
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.