Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.8 in. Spout kit in Matte Black

  • Mfr # 218885BL

  • Zoro # G215773635


product price: $73.19
/ea

Key Features

Finish
Matte Black
Color
Black
Length
10.8 in
Depth
1.5 in
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218885BL
Zoro #
G215773635
UPC #
26508392348
Country of Origin
Unknown

Dimensions

Length
10.8 in
Depth
1.5 in
Width
7.25 in

Details

Finish
Matte Black
Color
Black

Description

  • Genuine Moen manufacturing
  • In Moen's Matte Black finish
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.