Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.88 in. Wand Kit in Matte Black

  • Mfr # 218086BL

  • Zoro # G215773680


product price: $61.25
/ea

Key Features

Finish
Matte Black
Color
Black
Depth
1.5 in
Length
10.88 in
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218086BL
Zoro #
G215773680
UPC #
26508391426
Country of Origin
China

Dimensions

Depth
1.5 in
Length
10.88 in
Width
7.13 in

Details

Finish
Matte Black
Color
Black

Description

  • Genuine Moen manufacturing
  • Manufactured in China
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.