Zoro Homepage

11 in. Handle kit

  • Mfr # 209873BL

  • Zoro # G515676155


product price: $34.35
/ea

Key Features

Finish
Matte Black
Overall Length
11 in
Overall Height
1.18 in
Color
Black
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209873BL
Zoro #
G515676155
UPC #
26508379455
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Overall Height
1.18 in
Overall Width
8 in

Details

Finish
Matte Black
Color
Black

Description

  • Genuine Moen manufacturing
  • Manufactured in Taiwan
  • Moen is dedicated to designing and delivering beautiful products that last a lifetime - all over the world

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.