Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.1 in. Chrome one-handle low arc bathroom faucet

  • Mfr # CAL84502

  • Zoro # G915621878


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Width
6.4 in
Length
11.1 in
Handle Type
Single 1 Handle Lever
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL84502
Zoro #
G915621878
UPC #
26508194829
Country of Origin
United States

Dimensions

Width
6.4 in
Length
11.1 in
Depth
5.2 in

Details

Color
Chrome
Handle Type
Single 1 Handle Lever
Finish
Chrome
Flow Rate
1.5 GPM
Standards
Watersense Listed;Lead Law Compliant

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.