Zoro Homepage

11.8 in. Matte Black Eco-Performance Handshower

  • Mfr # 164929BL

  • Zoro # G115629056


product price: $73.59
/ea

Key Features

Flow Rate
1.75 GPM
Finish
Matte Black
Width
5.9 in
Depth
3.7 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164929BL
Zoro #
G115629056
UPC #
26508381489
Country of Origin
China

Dimensions

Width
5.9 in
Depth
3.7 in
Length
11.8 in

Details

Flow Rate
1.75 GPM
Finish
Matte Black
Standards
Watersense Listed
Color
Black

Description

  • matte black finish is the perfect complement to modern spaces
  • one-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.