Zoro Homepage

12 in. Spot resist brushed nickel handheld shower

  • Mfr # P26019EPSRN

  • Zoro # G515683481


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Width
6 in
Depth
2.8 in
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P26019EPSRN
Zoro #
G515683481
UPC #
26508393888
Country of Origin
Unknown

Dimensions

Width
6 in
Depth
2.8 in
Length
12 in

Details

Flow Rate
1.75 GPM
Finish
Spot Resist Brushed Nickel
Color
Nickel

Description

  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • five-function 4-1/4" diameter spray head handshower
  • full spray; invigorating spray; combination spray for more variety; relaxing spray; targeted massage
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.