This item is Discontinued.

Moen Cylindrical Arris 12" Grab Bar Brushed Nickel, 12" L, Stainless Steel, Brushed Nickel YG0812BN

Cylindrical Arris 12" Grab Bar Brushed Nickel, 12" L, Stainless Steel, Brushed Nickel (Discontinued)

  • Mfr # YG0812BN
  • Zoro # G2167092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YG0812BN
Zoro #
G2167092
UPC #
034584022035
Country of Origin
China

Dimensions

Length
12"
Width
2-3/4"
Height
3-1/4"
Bar Length
12"

Details

Finish
Brushed Nickel
Type
Cylindrical
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Arris 12" Grab Bar Brushed Nickel
Features
Corrosion Resistant; Stainless Steel Construction For Added Durability

Description

Arris 12 In. Grab Bar Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.