
Kingsley Kingsley 12" Grab Bar Brushed Nickel, 12" L, Stainless Steel, Brushed Nickel (Discontinued)
- Mfr # YG5412BN
- Zoro # G2169734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YG5412BN
Zoro #
G2169734
UPC #
034584483683
Country of Origin
China
Dimensions
Length
12"
Width
2.925"
Height
2.95"
Bar Length
12"
Details
Finish
Brushed Nickel
Type
Kingsley
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Kingsley 12" Grab Bar Brushed Nickel
Features
Corrosion Resistant; limited lifetime warranty; Shower Values Control; Shower Value Control, With classic Kingsley, each understated detail--like decorative hot/cold temperature inlays, simple lever handles and arched spout--comes together to create enduring, stand-out style
Description
Kingsley 12 In. Grab Bar Brushed Nickel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.