Traditional Belfield 12" Grab Bar Bright Chrome, 12" L, Stainless Steel, Bright Chrome

  • Mfr # YG6412CH

  • Zoro # G2167205


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Length
12"
Finish
Bright Chrome
Type
Traditional
Material
Stainless Steel
Standards
ANSI A117.1, ADA Compliant, ASTM F446
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG6412CH
Zoro #
G2167205
UPC #
034584027269
Country of Origin
China

Dimensions

Length
12"
Width
2.87"
Height
3-1/4"
Bar Length
12"

Details

Finish
Bright Chrome
Type
Traditional
Material
Stainless Steel
Standards
ANSI A117.1, ADA Compliant, ASTM F446
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Belfield 12" Grab Bar Bright Chrome
Features
Corrosion Resistant, Stainless Steel Construction For Added Durability

Description

Belfield 12 In. Grab Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.