Transitional Voss 12" Grab Bar Brushed Nickel, 12" L, Stainless Steel, Brushed Nickel

  • Mfr # YG5112BN

  • Zoro # G2171240


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Type
Transitional
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
2-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG5112BN
Zoro #
G2171240
UPC #
034584025241
Country of Origin
China

Dimensions

Length
12"
Width
2-5/8"
Height
3-1/8"
Bar Length
12"

Details

Finish
Brushed Nickel
Type
Transitional
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Voss 12" Grab Bar Brushed Nickel
Features
Crisp edges and uncomplicated style features give the Voss collection an ageless, yet fashion-forward, presence. Each silhouette brings a confident transitional style to the bath; Shower Value Control; Corrosion Resistant; limited lifetime warranty

Description

Voss 12 In. Grab Bar Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.