Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Round Flat/Thin Rs Chr

  • Mfr # S1002EP

  • Zoro # G012370877


product price: $482.71
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
3.1 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed
Width (In.)
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1002EP
Zoro #
G012370877
UPC #
26508290521
Country of Origin
China

Dimensions

Depth (In.)
3.1 in
Width (In.)
12.7 in
Length
13.1 in

Details

Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •generously sized 12" diameter this eco performance showerhead conserves water without sacrificing performance
  • •one-function full rainshower
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.