Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Straight Shwr Arm Bn

  • Mfr # 226651BN

  • Zoro # G312371949


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel (BN)
Depth (In.)
0.8 in
Length
13.38 in
Width (In.)
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226651BN
Zoro #
G312371949
UPC #
26508165782
Country of Origin
United States

Dimensions

Depth (In.)
0.8 in
Length
13.38 in
Width (In.)
8.5 in

Details

Finish
Brushed Nickel (BN)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.