Zoro Homepage

12 Straight Shwr Arm Wr

  • Mfr # 226651WR

  • Zoro # G912372032


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Wrought Iron (WR)
Width (In.)
8.6 in
Depth (In.)
0.87 in
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226651WR
Zoro #
G912372032
UPC #
26508165829
Country of Origin
China

Dimensions

Width (In.)
8.6 in
Depth (In.)
0.87 in
Length
13.25 in

Details

Finish
Wrought Iron (WR)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.