Zoro Homepage

12.1 in. Brushed Gold M-Core 4-Series Shower Only

  • Mfr # UTS4912EPBG

  • Zoro # G215629093


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Standards
Watersense Listed
Color
Gold
Depth (In.)
5 in
Width (In.)
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS4912EPBG
Zoro #
G215629093
UPC #
26508349236
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Width (In.)
11.4 in
Length
12.1 in

Details

Finish
Brushed Gold
Standards
Watersense Listed
Color
Gold
Flow (GPM)
1.75 GPM

Description

  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • M-CORE 4 series cartridge included
  • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • advanced, self-pressurizing Moen Immersion rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.