Zoro Homepage

12.1 in. Brushed Nickel M-Core 4-Series Tub/Shower

  • Mfr # UTS4203EPBN

  • Zoro # G315694199


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Flow (GPM)
1.75 GPM
Width (In.)
11.4 in
Standards
Watersense Listed
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS4203EPBN
Zoro #
G315694199
UPC #
26508348796
Country of Origin
United States

Dimensions

Width (In.)
11.4 in
Depth (In.)
5 in
Length
12.1 in

Details

Finish
Brushed Nickel
Flow (GPM)
1.75 GPM
Standards
Watersense Listed
Color
Nickel

Description

  • brushed nickel finish brings the warm look of stainless to your bath
  • lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • M-CORE cartridge included with the trim
  • 6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • one-function
  • 7 3/4"
  • diverter
  • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.