Zoro Homepage

12.1 in. Chrome M-Core 4-Series Tub/Shower

  • Mfr # UTS4203EP

  • Zoro # G115694269


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
5 in
Width (In.)
11.4 in
Length
12.1 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS4203EP
Zoro #
G115694269
UPC #
26508348772
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Width (In.)
11.4 in
Length
12.1 in

Details

Finish
Chrome
Standards
Watersense Listed
Color
Chrome
Flow (GPM)
1.75 GPM

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • M-CORE cartridge included with the trim
  • 6-3/4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • one-function
  • 7 3/4"
  • diverter
  • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.