Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.1 in. Polished Nickel M-Core 4-Series Tub/Shower

  • Mfr # UTS4913EPNL

  • Zoro # G415694211


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width (In.)
11.4 in
Length
12.1 in
Color
Nickel
Flow (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS4913EPNL
Zoro #
G415694211
UPC #
26508349298
Country of Origin
United States

Dimensions

Width (In.)
11.4 in
Length
12.1 in
Depth (In.)
5 in

Details

Finish
Polished Nickel
Color
Nickel
Flow (GPM)
1.75 GPM
Standards
Watersense Listed

Description

  • polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • M-CORE cartridge included with the trim
  • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • one-function
  • 8 1/8"
  • diverter
  • limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.