Zoro Homepage

12.7 in. Matte black two-handle high arc bathroom faucet

  • Mfr # 84539BL

  • Zoro # G115621746


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Standards
Watersense Listed;Lead Law Compliant
Color
Black
Width
10.3 in
Length
12.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84539BL
Zoro #
G115621746
UPC #
26508375785
Country of Origin
United States

Dimensions

Width
10.3 in
Length
12.7 in
Depth
5.6 in

Details

Finish
Matte Black
Standards
Watersense Listed;Lead Law Compliant
Color
Black
Flow Rate - Maximum
1.2 GPM

Description

  • matte black finish is the perfect complement to modern spaces
  • two-handle lever handle makes it easy to adjust the water
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • features Duralock quick connect system for easy installation
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.