Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12.75 In. Spout Kit In Oil-Rubbed Bronze

  • Mfr # 216228ORB

  • Zoro # G314541951


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Oil-Rubbed Bronze
Depth
1.8 in
Width
9.5 in
Length
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216228ORB
Zoro #
G314541951
UPC #
26508381151
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.8 in
Width
9.5 in
Length
12.75 in

Details

Finish
Oil Rubbed Bronze
Color
Oil-Rubbed Bronze

Description

  • • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • • Manufactured in Taiwan
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.