Zoro Homepage

13.1 in. Bronzed gold two-handle high arc bathroom faucet

  • Mfr # 84142BZG

  • Zoro # G515621766


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Depth
5.5 in
Color
Gold
Length
13.1 in
Width
9.3 in
Standards
Watersense Listed;Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84142BZG
Zoro #
G515621766
UPC #
26508383049
Country of Origin
United States

Dimensions

Depth
5.5 in
Length
13.1 in
Width
9.3 in

Details

Finish
Bronzed Gold
Color
Gold
Standards
Watersense Listed;Lead Law Compliant
Flow Rate - Maximum
1.2 GPM

Description

  • bronzed gold
  • two-handle lever handle makes it easy to adjust the water
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • features Duralock quick connect system for easy installation
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.