Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.13 In. Spout Kit For Faucet In Chrome

  • Mfr # 216231

  • Zoro # G714541933


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
13.13 in
Width
9.38 in
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216231
Zoro #
G714541933
UPC #
26508381229
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.13 in
Width
9.38 in
Depth
1.2 in

Details

Finish
Chrome
Color
Chrome

Description

  • • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • • Manufactured in Taiwan
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.