Zoro Homepage

13.25 In. Greenfield Spout Kit

  • Mfr # 215588BN

  • Zoro # G514541942


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
13.25 in
Width
8.38 in
Depth
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215588BN
Zoro #
G514541942
UPC #
26508380055
Country of Origin
China

Dimensions

Length
13.25 in
Width
8.38 in
Depth
1.8 in

Details

Color
Brushed Nickel

Description

  • • brushed nickel finish brings the warm look of stainless to your bath
  • • Manufactured in China
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.