Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen 1.5 2HDL LEV DM KITC FCT SRST 87239SRS

1.5 2HDL LEV DM KITC FCT SRST (Discontinued)

  • Mfr # 87239SRS
  • Zoro # G001238461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87239SRS
Zoro #
G001238461
UPC #
26508291023
Country of Origin
China

Dimensions

Width
10.300 in
Height
3.100 in
Length (In.)
17.000 in

Details

Finish
Spot Resist Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.