Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Gpm Wand Kkit Csl

  • Mfr # 163246CSL

  • Zoro # G312415308


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Finish
Classic Stainless
Width
7.5 in
Depth
2 in
Spout Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
163246CSL
Zoro #
G312415308
UPC #
26508238837
Country of Origin
United States

Dimensions

Width
7.5 in
Depth
2 in
Spout Length
12 in

Details

Finish
Classic Stainless

Description

  • •classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.