Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.2 in. Chrome one-handle kitchen faucet

  • Mfr # 87201

  • Zoro # G515621988


product price: $93.35
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow Rate
1.5 GPM
Depth
2.76 in
Standards
Lead Law Compliant
Length (In.)
15.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87201
Zoro #
G515621988
UPC #
26508872017
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.76 in
Length (In.)
15.2 in
Width
11.73 in

Details

Finish
Chrome
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Color/Finish
Chrome

Description

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle
  • lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.