Zoro Homepage

16 Gauge Undermt Ss Single Sink

  • Mfr # G16100

  • Zoro # G212377935


product price: $649.92
/ea
Free Shipping & Returns

Key Features

Overall Length
35.1 in
Finish
Stainless
Overall Width
23.1 in
Bowl Depth
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16100
Zoro #
G212377935
UPC #
26508240267
Country of Origin
United States

Dimensions

Overall Length
35.1 in
Overall Width
23.1 in
Bowl Depth
13.5 in

Details

Finish
Stainless

Description

  • •stainless finish coordinates with today's popular kitchen appliances and accessories
  • •single bowl
  • •features SoundSHIELD(TM), assuring exceptional noise reduction and quiet dependability
  • •sink template included
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.