Concealed Ultima Designer 16" Grab Bar Bright Chro, 16" L, Stainless Steel, Bright Chrome

  • Mfr # LR8716D3GCH

  • Zoro # G0176664


product price:  $71.69
/ea

Key Features

Length
16"
Finish
Bright Chrome
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR8716D3GCH
Zoro #
G0176664
UPC #
034584005311
Country of Origin
China

Dimensions

Length
16"
Width
2-3/4"
Height
3.15"
Bar Length
16"

Details

Finish
Bright Chrome
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Item
Ultima Designer 16" Grab Bar Bright Chro
Features
Corrosion Resistant; The Secure Mount Design Allows For Secure and Lasting Installation Into Any Stud at Any Angle

Description

Ultima Designer 16 In. Grab Bar Bright Chro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.