Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Peened Concealed Screw 16" Grab Bar Peened Stai, 16" L, Stainless Steel, Peened Stainless Steel LR8916P

Peened Concealed Screw 16" Grab Bar Peened Stai, 16" L, Stainless Steel, Peened Stainless Steel (Discontinued)

  • Mfr # LR8916P
  • Zoro # G0170163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR8916P
Zoro #
G0170163
UPC #
034584019790
Country of Origin
China

Dimensions

Length
16"
Width
3"
Height
3.14"
Bar Length
16"

Details

Finish
Peened Stainless Steel
Type
Peened
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/2"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Concealed Screw 16" Grab Bar Peened Stai
Features
Corrosion Resistant, Stainless Steel Construction For Added Durability

Description

Concealed Screw 16 In. Grab Bar Peened Stai

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.