This item is Discontinued.

Moen 16 X 20.5 Stainless Steel 18 Gauge Single Bowl Sink GS18440

16 X 20.5 Stainless Steel 18 Gauge Single Bowl Sink (Discontinued)

  • Mfr # GS18440
  • Zoro # G101234561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS18440
Zoro #
G101234561
UPC #
26508306864
Country of Origin
United States

Dimensions

Overall Length
24.0 in
Overall Width
30.25 in
Overall Height
8.5 in

Details

Finish
Satin Stainless
Weight
13.0 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.