Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen 16"X20" Steel 16 Gauge Single Bowl Sink Stainless G16430

16"X20" Steel 16 Gauge Single Bowl Sink Stainless (Discontinued)

  • Mfr # G16430
  • Zoro # G801235455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16430
Zoro #
G801235455
UPC #
26508240298
Country of Origin
United States

Dimensions

Overall Length
23.2 in
Overall Width
19.1 in
Overall Height
12.2 in

Details

Finish
Stainless
Weight
21.85 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.