Concealed Concealed Screw 18" Grab Bar Bright Bras, 18" L, Stainless Steel, Bright Brass

  • Mfr # R8718PB

  • Zoro # G0170197


product price: $87.70
/ea
Free Shipping & Returns

Key Features

Length
18"
Finish
Bright Brass
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R8718PB
Zoro #
G0170197
UPC #
034584177186
Country of Origin
China

Dimensions

Length
18"
Width
3"
Bar Length
18"

Details

Finish
Bright Brass
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Concealed Screw 18" Grab Bar Bright Bras
Includes
2" Screws
Features
Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle

Description

Concealed Screw 18 In. Grab Bar Bright Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.