Concealed Concealed Screw 18" Grab Bar Bright Stai, 18" L, Stainless Steel, Bright Stainless Steel

  • Mfr # R8718PS

  • Zoro # G0170084


product price:  $50.15
/ea

Key Features

Finish
Bright Stainless Steel
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8718PS
Zoro #
G0170084
UPC #
034584172273
Country of Origin
China

Dimensions

Length
18"
Width
3"
Bar Length
18"

Details

Finish
Bright Stainless Steel
Type
Concealed
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Concealed Screw 18" Grab Bar Bright Stai
Includes
2" Screws
Features
Corrosion Resistant; The Secure mount Design Allows For Secure and Lasting Installation into Any Stud at Any Angle

Description

Concealed Screw 18 In. Grab Bar Bright Stai

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.